18 in Coiled Universal Thermocouple - 30Mv
H06E Series 18 in Coiled Universal Thermocouple - 30Mv
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 440Product Details
Product Description
- Stainless steel element construction for prolonged thermocouple life
- Universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners
- Length: 18"
- Hot junction maximum temperature rating of 1450° F
- Quick and easy installation
- Standard coaxial thermocouple 11/32" double lead thread