This product requires certification to purchase.

30 in Coiled Universal Thermocouple - 30Mv

White-Rodgers

H06E Series 30 in Coiled Universal Thermocouple - 30Mv

  • Fast #
  • Part #WH06E30
  • Item #449476
  • Manufacturer Part #H06E-30
4.3 out of 5 Customer Rating
Brand image
White-Rodgers

H06E Series 30 in Coiled Universal Thermocouple - 30Mv

  • Fast #
  • Part #WH06E30
  • Item #449476
  • Manufacturer Part #H06E-30
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 440
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel element construction for prolonged thermocouple life
  • Universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners
  • Length: 30"
  • Hot junction maximum temperature rating of 1450° F
  • Quick and easy installation
  • Standard coaxial thermocouple 11/32" double lead thread
  • Requires Certification

Documents

Dimensions & Measurements
Length
30 in
Characteristics & Features
Collection
H06E Series
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
Warranty & Product Information
UPC
786710381003