This product requires certification to purchase.

4A Humidifer Relay

White-Rodgers

HFT Series 4A Humidifer Relay

  • Fast #
  • Part #WA50
  • Item #3333184
  • Manufacturer Part #A50
4.2 out of 5 Customer Rating
Brand image
White-Rodgers

HFT Series 4A Humidifer Relay

  • Fast #
  • Part #WA50
  • Item #3333184
  • Manufacturer Part #A50
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Current sensing relay for humidifiers
  • For use on White-Rodgers HFT2100, HFT2700 and HFT2900FP humidifiers
  • Requires Certification
Dimensions & Measurements
Depth
1-1/16 in
Height
1-5/16 in
Width
2-3/4 in
Characteristics & Features
Collection
HFT Series
Electrical & Operational Information
AMP
4
Power Source
Electric
Watts
24 W
Warranty & Product Information
Application
Humidifier
Product Type
Relay
UPC
076252005513