This product requires certification to purchase.

Rheem Direct Replacement Single Stage Air Handler Control for PSC Motors

White-Rodgers

Rheem Direct Replacement Single Stage Air Handler Control for PSC Motors

  • Fast #
  • Part #W48P21811
  • Item #7793106
  • Manufacturer Part #48P21-811
4 out of 5 Customer Rating
Brand image
White-Rodgers

Rheem Direct Replacement Single Stage Air Handler Control for PSC Motors

  • Fast #
  • Part #W48P21811
  • Item #7793106
  • Manufacturer Part #48P21-811
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rheem Direct Replacement Air Handler Control for PSC Blowers and Single Stage System Airflow. Includes Wire Harness and Wiring Diagrams to Replace Three Different Rheem Kits. Replaces Rheem 47-100436-01, -04, -05, -84A, -84D, -84J, & 47-102077-04.
  • Fast drop-in OEM mounting and wiring
  • Multiple system voltages provides replacement of three dedicated-voltage Rheem kits
  • Includes wiring harness that allows replacement of legacy units
  • Universal or OEM Direct Replacement Rheem Direct Replacement
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Length
7 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
PSC Blowers
Electrical & Operational Information
Stages
Single
Temperature Range
-40 to 175 Deg F (-40 to 80 Deg C)
Volts
25VAC
Warranty & Product Information
Application
Indoor
UL Listed
No
UPC
786710557866