This product requires certification to purchase.

Universal Hot Surface Ignition Module

White-Rodgers

Universal Hot Surface Ignition Module

  • Fast #
  • Part #W50E47U843
  • Item #10406450
  • Manufacturer Part #50E47U-843
5 out of 5 Customer Rating
Brand image
White-Rodgers

Universal Hot Surface Ignition Module

  • Fast #
  • Part #W50E47U843
  • Item #10406450
  • Manufacturer Part #50E47U-843
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal hot surface ignition module. Designed to replace 24V, 120V or 240V non-integrated Hot Surface Ignition (HSI) modules in a wide variety of heating applications. Replaces hundreds of part numbers including Fenwall, Honeywell, UTEC, ICM and Robertshaw.
  • Compatible with 24V, 120V and 240V ignitors
  • Universal replacement for Fenwall, Honeywell, UTEC, ICM, White-Rodgers, and Robertshaw
  • Energizes an inducer motor and monitors a pressure switch
  • Use with the White-Rodgers Connect app to simplify configuration without power, prior to install
  • See operation status, diagnostics and real time flame current with the on-board digital display which also provides alternate configuration,
  • Easy-install harness converts old board wiring
  • Use F67-8535 (sold separately) to maintain temperature without an external thermostat in infrared and tube heaters
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Length
4-13/100 in
Width
4-13/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Electrical & Operational Information
AMP
4
Warranty & Product Information
Product Type
Part
Type
E50E47U843
UPC
786710572142