This product requires certification to purchase.

1 qt PVC Purple Primer

WHITLAM

1 qt PVC Purple Primer

  • Fast #
  • Part #WPPL32
  • Item #3355141
  • Manufacturer Part #PPL32
4.9 out of 5 Customer Rating
Brand image
WHITLAM

1 qt PVC Purple Primer

  • Fast #
  • Part #WPPL32
  • Item #3355141
  • Manufacturer Part #PPL32
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Low VOC Purple Primer
  • Used for cleaning, deglazing and softening ABS, PVC and CPVC pipe and fittings prior to application of cement
  • Formulated with a blend of powerful solvents which makes it a fast acting primer
  • Removes any glaze often found on plastic pipe and fittings and softens the plastic so that it will accept the solvent cement much more readily
  • At the same time it dyes the plastic surface purple to show where the primer has been applied.
  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
  • Made in the USA
  • Dauber top can
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 qt
Characteristics & Features
Color
Purple
Set Time
Fast Set
Warranty & Product Information
Application
Commercial, Residential
ASTM
ASTM F-656
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Primer
SCAQMD Compliant
Yes
UPC
688544325232