This product requires certification to purchase.

2-1/2 x 1/4 in. 30 psi Brass Lower Mount Liquid Filled Pressure Gauge in Stainless Steel

WIKA

Bourdon 2-1/2 x 1/4 in. 30 psi Brass Lower Mount Liquid Filled Pressure Gauge in Stainless Steel

  • Fast #
  • Part #W9767045
  • Item #1347980
  • Manufacturer Part #213.53
5 out of 5 Customer Rating
Brand image
WIKA

Bourdon 2-1/2 x 1/4 in. 30 psi Brass Lower Mount Liquid Filled Pressure Gauge in Stainless Steel

  • Fast #
  • Part #W9767045
  • Item #1347980
  • Manufacturer Part #213.53
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 4846
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
  • Economical
  • Large dial for readability
  • Made in the USA
  • Very good vibration and shock resistance
  • Especially robust design
  • Type approval for the shipbuilding industry
  • Scale ranges to 0-1,000 bar or 0-15,000 psi
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
1-13/50 in
Weight
0.46 lb
Characteristics & Features
Collection
Bourdon
Color Finish Name
Black, Natural
Installation Type
Lower Mount
Material
Aluminum, Copper Alloy, Plastic, Stainless Steel
Material Type
316L
Proposition 65
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Electrical & Operational Information
Grade
A
Pressure - High
30
Pressure - Low
0
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Compressors, Hydraulic, Shipbuilding
ASME
ASME B40.100 Grade A
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications