This product requires certification to purchase.

4-1/2 in. 1/2 in. NPT XSEL Process Gauge Liquid-Filled 0-300#

WIKA

Bourdon 4-1/2 in. 1/2 in. NPT XSEL Process Gauge Liquid-Filled 0-300#

  • Fast #
  • Part #W9834049
  • Item #2049342
  • Manufacturer Part #233.34
3.1 out of 5 Customer Rating
Brand image
WIKA

Bourdon 4-1/2 in. 1/2 in. NPT XSEL Process Gauge Liquid-Filled 0-300#

  • Fast #
  • Part #W9834049
  • Item #2049342
  • Manufacturer Part #233.34
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • WIKA process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
  • Wide variety of materials and configurations available
  • Liquid-filled versions for pulsation and vibration control
  • Made in the USA
  • Excellent load-cycle stability and shock resistance
  • Safety version with solid baffle wall designed in compliance with the requirements and test conditions of ASME B 40.100
  • With case filling (model 233.34) for applications with high dynamic pressure loads and vibrations
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Weight
3 lb
Characteristics & Features
Collection
Bourdon
Color Finish Name
Black
Installation Type
Bottom Mount
Material
Plastic, Stainless Steel
Material Type
Thermoplastic
Proposition 65
WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
Electrical & Operational Information
Pressure - High
300
Pressure - Low
0
Temperature Range
-4 to 212 Deg F
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1, ASME B40.100