This product requires certification to purchase.

21 x 18 in. Water Heater Stand in Box

William H. Harvey

21 x 18 in. Water Heater Stand in Box

  • Fast #
  • Part #HAR13900
  • Item #4428775
  • Manufacturer Part #13900
4.4 out of 5 Customer Rating
Brand image
William H. Harvey

21 x 18 in. Water Heater Stand in Box

  • Fast #
  • Part #HAR13900
  • Item #4428775
  • Manufacturer Part #13900
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Harvey Water Heater Stand can be installed under gas or electric water heaters to protect from water damage.
  • 21 inches Square by 18 inches high.
  • Requires Certification
Dimensions & Measurements
Height
18 in
Length
21 in
Weight Capacity
75 lb
Width
21 in
Characteristics & Features
Material
Metal
Warranty & Product Information
IAPMO Listed
No
Product Type
Stand
UPC
078864139006