This product requires certification to purchase.

Wax Ring with Horn for 3 or 4 in. Waste Lines

William H. Harvey

NO-SEEP® No. 1 Wax Ring with Horn for 3 or 4 in. Waste Lines

  • Fast #
  • Part #H100524
  • Item #1580910
  • Manufacturer Part #1005-24
3.1 out of 5 Customer Rating
Brand image
William H. Harvey

NO-SEEP® No. 1 Wax Ring with Horn for 3 or 4 in. Waste Lines

  • Fast #
  • Part #H100524
  • Item #1580910
  • Manufacturer Part #1005-24
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • No-Seep No.1 wax gasket with brass bolt set (2 brass toilet flange bolts, 4 open-end acorn nuts, and 4 heavy-plated washers)
  • With polyethylene flange
  • Fits 3" and 4" lines
  • For floor closet bowls only
  • Requires Certification
Dimensions & Measurements
Size
3 in - 4 in
Included Components
Hardware Included
No
With Horn
No
Characteristics & Features
Collection
NO-SEEP® No. 1
Extra Wax
No
Material
Wax
Proposition 65
WARNING: Cancer -www.P65Warnings.ca.gov
Warranty & Product Information
UPC
078864010053