This product requires certification to purchase.

35000 BTU Natural Gas Unit Heater

Williams

35000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #W3502922A
  • Item #4596746
  • Manufacturer Part #3502922A
5 out of 5 Customer Rating
Brand image
Williams

35000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #W3502922A
  • Item #4596746
  • Manufacturer Part #3502922A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy instant warmth with a fireplace-look vented room heater
  • The fire logs behind the front glass window adds cheer to any room while keeping you warm
  • Each heater includes a thermostat that may be mounted on a wall or on the cabinet of the heater and features a matchless pilot igniter, automatic temperature and safety controls, and a blower
  • Fire logs are completely installed inside the heater and do not require assembly
  • The heater is vented through the roof to the outside (venting material not included)
  • No electricity is needed for operation making it great during power outages
  • Requires Certification

Documents

Dimensions & Measurements
Flue Size
4
Height
28-7/8 in
Width
25 in
Characteristics & Features
AFUE
68 %
Coating
Aluminum
Configuration
Front
Installation Type
Freestanding
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Type
Chimney Vent
Electrical & Operational Information
AMP
0.6
BTU
35000
Fuel Type
Natural Gas
MBH
35
Phase
Single Phase
Power Source
Gas
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
093909576738