This product requires certification to purchase.

Direct Vent 14000 BTU Commercial Furnace

Williams

Direct Vent 14000 BTU Commercial Furnace

  • Fast #
  • Part #W1403822
  • Item #4596716
  • Manufacturer Part #1403822
5 out of 5 Customer Rating
Brand image
Williams

Direct Vent 14000 BTU Commercial Furnace

  • Fast #
  • Part #W1403822
  • Item #4596716
  • Manufacturer Part #1403822
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Attractive styling, economical and safe heating comfort feature low-cost installation and use no inside room air for operation
  • All vent material included and operates without electricity
  • Great for garages
  • Gas Conversion Kit Available
  • Heat Exchanger Warranty: Limited 10 Year
  • Parts Warranty: 1 Year
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-13/100 in
Height
26-3/4 in
Tonnage
1 Ton
Width
18 in
Characteristics & Features
AFUE
65 %
Configuration
Direct Vent
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
14000
MBH
14
Power Source
Gas
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
093909573881