This product requires certification to purchase.

Direct Vent Natural Gas 30000 BTU Commercial Furnace

Williams

Direct Vent Natural Gas 30000 BTU Commercial Furnace

  • Fast #
  • Part #W3003822
  • Item #4596710
  • Manufacturer Part #3003822
5 out of 5 Customer Rating
Brand image
Williams

Direct Vent Natural Gas 30000 BTU Commercial Furnace

  • Fast #
  • Part #W3003822
  • Item #4596710
  • Manufacturer Part #3003822
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Attractive styling, economical and safe heating comfort feature low-cost installation and use no inside room air for operation
  • All vent material is included and they operate without electricity -- great during power outages
  • Great for garages
  • Gas Conversion Kit Available
  • Heat Exchanger Warranty: Limited 10 Year
  • Parts Warranty: 1 Year
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/4 in
Height
28 in
Tonnage
2.5 Ton
Width
32-3/25 in
Characteristics & Features
AFUE
66 %
Configuration
Direct Vent
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
30000
Fuel Type
Natural Gas
MBH
30
Power Source
Gas
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
093909573720