This product requires certification to purchase.

16 in. Residential Supply Register in Almond Metal

Williams

Monterey Plus 16 in. Residential Supply Register in Almond Metal

  • Fast #
  • Part #W6901
  • Item #1131400
  • Manufacturer Part #6901
4.7 out of 5 Customer Rating
Brand image
Williams

Monterey Plus 16 in. Residential Supply Register in Almond Metal

  • Fast #
  • Part #W6901
  • Item #1131400
  • Manufacturer Part #6901
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supply Register in Almond Metal
  • Monterey
  • Soft-White Powder-Coated Epoxy
  • 10 1/2" L x 4 1/2" H x 16" D
  • Rear-outlet register
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Width
10-2/5 in
Characteristics & Features
Color Finish Name
Almond
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
093909001520