This product requires certification to purchase.

Top Vent 35000 BTU Commercial Furnace

Williams

Monterey Top Vent 35000 BTU Commercial Furnace

  • Fast #
  • Part #W3509622A
  • Item #4596721
  • Manufacturer Part #3509622A
4.1 out of 5 Customer Rating
Brand image
Williams

Monterey Top Vent 35000 BTU Commercial Furnace

  • Fast #
  • Part #W3509622A
  • Item #4596721
  • Manufacturer Part #3509622A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Monterey gravity, top-vented wall furnaces require no electricity for operation, a matchless pilot igniter and automatic temperature and safety controls
  • Each furnace includes a thermostat that may be mounted on a wall or on the cabinet of the furnace
  • The furnace is vented through the roof to the outside (venting material not included) allowing for installation on an interior or exterior wall
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
65-3/4 in
Tonnage
3 Ton
Width
16 in
Characteristics & Features
AFUE
66 %
Collection
Monterey
Configuration
Top Vent
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
35000
Fuel Type
Natural Gas
MBH
35
Power Source
Gas
Stages
Single
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
093909575632