This product requires certification to purchase.

WILLOWS 38 IN. WIDE 120,000 BTU NATURAL GAS FIRE PIT

WILLOWS 38 IN. WIDE 120,000 BTU NATURAL GAS FIRE PIT

  • Fast #
  • Part #R300NGFOG
  • Item #10781122
  • Manufacturer Part #300NG-FOG
4.7 out of 5 Customer Rating
Brand image

WILLOWS 38 IN. WIDE 120,000 BTU NATURAL GAS FIRE PIT

  • Fast #
  • Part #R300NGFOG
  • Item #10781122
  • Manufacturer Part #300NG-FOG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powerful 120,000 BTU output provides plenty of heat to keep you warm well into the night
  • Convenient electronic ignition removes the need for long matches or ignitors
  • Weather, UV and rust-resistant
  • Made of glass fiber reinforced concrete (GFRC) with steel inner frame
  • Includes leveling feet and brass burner, lava rock filler, AA battery, storage cover, lifting strap, tank seat and 8' NG hose with regulator
  • Some basic assembly required for full use of this fire pit
  • 5 year limited warranty on body, 2 year limited warranty on internal components, limited lifetime warranty on brass burner system
  • Requires Certification
Dimensions & Measurements
Height
14-1/2 in
Characteristics & Features
Color Finish Name
Fog
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
120000
Warranty & Product Information
Type
R300NGFOG
UPC
752370030032