This product requires certification to purchase.

13 x 18 in. Aluminum Sheet Pan in Silver

Winco

13 x 18 in. Aluminum Sheet Pan in Silver

  • Fast #
  • Part #WALXP1318
  • Item #9828911
  • Manufacturer Part #ALXP-1318
5 out of 5 Customer Rating
Brand image
Winco

13 x 18 in. Aluminum Sheet Pan in Silver

  • Fast #
  • Part #WALXP1318
  • Item #9828911
  • Manufacturer Part #ALXP-1318
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Whether they are reinforced with galvanized wire or extra heavy-duty open bead, count on Winco® sheet pans to hold their shape in high oven temperatures during baking, roasting or broiling
  • 3003 aluminum
  • Closed bead pans with galvanized wire for rust resistance and reinforcement
  • Requires Certification
Dimensions & Measurements
Depth
13 in
Height
1-1/4 in
Width
18 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Aluminum
Warranty & Product Information
Product Type
Sheet Pan