This product requires certification to purchase.

14 in. Silicone Scraper

Winco

14 in. Silicone Scraper

  • Fast #
  • Part #WPSD14
  • Item #9828873
  • Manufacturer Part #PSD-14
3.2 out of 5 Customer Rating
Brand image
Winco

14 in. Silicone Scraper

  • Fast #
  • Part #WPSD14
  • Item #9828873
  • Manufacturer Part #PSD-14
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Heat-resistant up to 500°F (260°C)
  • Requires Certification
Dimensions & Measurements
Length
14 in
Characteristics & Features
Material
Rubber
Material Type
Silicone
Warranty & Product Information
Product Type
Scraper