This product requires certification to purchase.

5 qt. Tapered Aluminum Sauce Pan without Cover

Winco

5 qt. Tapered Aluminum Sauce Pan without Cover

  • Fast #
  • Part #WASP5
  • Item #9828869
  • Manufacturer Part #ASP5
5 out of 5 Customer Rating
Brand image
Winco

5 qt. Tapered Aluminum Sauce Pan without Cover

  • Fast #
  • Part #WASP5
  • Item #9828869
  • Manufacturer Part #ASP5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tapered sides - gently angled sides allow for easier stirring and churning
  • Heavy duty - made from durable 3 mm THK 3003 grade aluminum to ensure long-lasting performance and even heating
  • Riveted handle - reinforced handle is riveted in place for a secure grip and lasting durability and features a built-in hole allowing the sauce pan to hang for storage
  • Measures 10-1/8 x 5-1/2 in
  • Hand wash only, NSF listed, lid sold separately
  • Cash and carry
  • Requires Certification
Dimensions & Measurements
Capacity
5 qt
Depth
5-1/5 in
Height
5-13/100 in
Width
10-13/100 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Aluminum
Warranty & Product Information
Product Type
Tapered Sauce Pan
Type
WASP5