This product requires certification to purchase.

6-1/4 x 19-7/16 in. Plastic Condiment Holder in Black

Winco

6-1/4 x 19-7/16 in. Plastic Condiment Holder in Black

  • Fast #
  • Part #WCCH6
  • Item #9828901
  • Manufacturer Part #CCH6
4.4 out of 5 Customer Rating
Brand image
Winco

6-1/4 x 19-7/16 in. Plastic Condiment Holder in Black

  • Fast #
  • Part #WCCH6
  • Item #9828901
  • Manufacturer Part #CCH6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Durable ABS holder with lid & removable food-grade poly inserts
  • Perfect for storing garnish
  • Dishwasher safe
  • Requires Certification
Dimensions & Measurements
Depth
6-1/4 in
Height
3-1/2 in
Width
19-7/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Product Type
Condiment Holder