This product requires certification to purchase.

7-15/16 in. Stainless Steel and Plastic Bakery Spatula in White

Winco

7-15/16 in. Stainless Steel and Plastic Bakery Spatula in White

  • Fast #
  • Part #WTWPS7
  • Item #9828868
  • Manufacturer Part #TWPS-7
4.6 out of 5 Customer Rating
Brand image
Winco

7-15/16 in. Stainless Steel and Plastic Bakery Spatula in White

  • Fast #
  • Part #WTWPS7
  • Item #9828868
  • Manufacturer Part #TWPS-7
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel, satin finish blade
  • Ergonomic handle with slip-free comfort grip reduces hand fatigue
  • Dishwasher safe
  • NSF listed
  • Items that come into contact with food should be washed before first use
  • Requires Certification
Dimensions & Measurements
Length
7-15/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Stainless Steel, Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Bakery Spatula