This product requires certification to purchase.

7 in. Twist & Out Chrome Plated Portable Can Opener

Winco

7 in. Twist & Out Chrome Plated Portable Can Opener

  • Fast #
  • Part #WCO901
  • Item #9828908
  • Manufacturer Part #CO-901
5 out of 5 Customer Rating
Brand image
Winco

7 in. Twist & Out Chrome Plated Portable Can Opener

  • Fast #
  • Part #WCO901
  • Item #9828908
  • Manufacturer Part #CO-901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Soft-grip handle helps to reduce hand fatigue while providing leverage when turning the crank
  • Smooth cutting blade makes all day prep easier
  • Durable frame handles size 10 cans with ease
  • Items that come into contact with food should be washed before first use
  • Cash and carry
  • Requires Certification
Dimensions & Measurements
Length
7 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Stainless Steel
Warranty & Product Information
Product Type
Portable Can Opener
Type
WCO901