This product requires certification to purchase.

TONGS 9 HW SS *X

Winco

TONGS 9 HW SS *X

  • Fast #
  • Part #WUT9
  • Item #10869168
  • Manufacturer Part #UT-9
3.4 out of 5 Customer Rating
Brand image
Winco

TONGS 9 HW SS *X

  • Fast #
  • Part #WUT9
  • Item #10869168
  • Manufacturer Part #UT-9
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Commercial grade - made from 0.9 mm stainless steel designed to withstand daily use in a commercial food service environment
  • Coiled spring - heavy duty spring ensures long-lasting durability
  • Scalloped edges - ideal for securely grabbing a variety of foods ideal for use in salad bars, buffets and kitchens
  • Dishwasher-safe
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
9 in
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Stainless Steel
Warranty & Product Information
Product Type
Utility Tong
Type
WUT9