2-1/4 in. Basket in Polished Stainless Steel

You last purchased this on
 
Wingits®

Contour™ 2-1/4 in. Basket in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Contour™ 2-1/4 in. Basket in Polished Stainless Steel

  • Fast #
  • Part #WWCONCBPS8
  • Item #4712090
  • Manufacturer Part #WCONCBPS8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Unique 3-step, 3-stage polishing process which is then plated for the ultimate finish
  • Made of 18/8 304 HeliArc welded stainless steel
  • Includes 2 Master Anchors™ for easy installation
  • Requires Certification

Documents


Specifications

Collection:
Contour™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Depth:
2-1/4 in
Length:
8 in
Material:
Stainless Steel
Product Type:
Basket
Width:
6 in