This product requires certification to purchase.

60 in. Wall Mount Oval Shower Rod in Polished Stainless Steel

Wingits®

Contour™ 60 in. Wall Mount Oval Shower Rod in Polished Stainless Steel

  • Fast #
  • Part #WWOCONSTPS5
  • Item #9764159
  • Manufacturer Part #WOCONSTPS5
5 out of 5 Customer Rating
Brand image
Wingits®

Contour™ 60 in. Wall Mount Oval Shower Rod in Polished Stainless Steel

  • Fast #
  • Part #WWOCONSTPS5
  • Item #9764159
  • Manufacturer Part #WOCONSTPS5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No unsightly joints or hinges-just clean, flowing lines with no exposed pivoting mechanism to clean or re-tighten
  • Hidden interlock system keeps the rod from sagging
  • Compatible with all curtain types
  • Adds up to 25% more room in the shower
  • Can install into drywall with WINGITS® fasteners
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Characteristics & Features
Collection
Contour™
Color Finish Category
Stainless Steel
Color Finish Name
Polished Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Oval
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Shower Rod
UPC
810008487242