This product requires certification to purchase.

7 in. Rectangular Shower Shelf in Polished Stainless Steel

Wingits®

Infinite Elegance™ 7 in. Rectangular Shower Shelf in Polished Stainless Steel

  • Fast #
  • Part #WWIEFS7PS
  • Item #7503979
  • Manufacturer Part #WIEFS7PS
4.7 out of 5 Customer Rating
Brand image
Wingits®

Infinite Elegance™ 7 in. Rectangular Shower Shelf in Polished Stainless Steel

  • Fast #
  • Part #WWIEFS7PS
  • Item #7503979
  • Manufacturer Part #WIEFS7PS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
7 in
Characteristics & Features
Collection
Infinite Elegance™
Color Finish Category
Stainless Steel
Color Finish Name
Polished Stainless Steel
Material
Stainless Steel
Number of Shelves
1
Shape
Rectangular
Warranty & Product Information
UPC
815213024770