This product requires certification to purchase.

1-2/5 in. Basket in Polished Stainless Steel

Wingits®

Master™ 1-2/5 in. Basket in Polished Stainless Steel

  • Fast #
  • Part #WWCBPS6
  • Item #4091480
  • Manufacturer Part #WCBPS6
5 out of 5 Customer Rating
Brand image
Wingits®

Master™ 1-2/5 in. Basket in Polished Stainless Steel

  • Fast #
  • Part #WWCBPS6
  • Item #4091480
  • Manufacturer Part #WCBPS6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1560
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes 2 Master Anchors™ for easy installation
  • Master Basket™
  • No blocking required
  • Engineered for durability
  • Made of 18/8 304 HeliArc welded stainless steel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-2/5 in
Height
1-1/2 in
Length
7 in
Width
4-1/2 in
Characteristics & Features
Collection
Master™
Color Finish Category
Stainless Steel
Color Finish Name
Polished Stainless Steel
Material
Stainless Steel
Warranty & Product Information
Product Type
Basket
UPC
811175017065