This product requires certification to purchase.

42 in. Polished Stainless Steel Grab Bar

Wingits®

MAX Elegance™ 42 in. Polished Stainless Steel Grab Bar

  • Fast #
  • Part #WWGB5XEPS42
  • Item #7864247
  • Manufacturer Part #WGB5XEPS42
5 out of 5 Customer Rating
Brand image
Wingits®

MAX Elegance™ 42 in. Polished Stainless Steel Grab Bar

  • Fast #
  • Part #WWGB5XEPS42
  • Item #7864247
  • Manufacturer Part #WGB5XEPS42
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Composed of 18/8 (304) stainless steel for structure and durability
  • Compatible with WINGITS® patented fasteners
  • Minimal crevices for dirt to collect
  • Maintenance-free
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Length
42 in
Weight Capacity
600 lb
Characteristics & Features
Collection
MAX Elegance™
Color Finish Category
Stainless Steel
Color Finish Name
Polished Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304 SS
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 2017
Type
WWGB5XEPS42
UPC
815213020697