This product requires certification to purchase.

1 Robe Hook in Polished Stainless

Wingits®

Modern Elegance™ 1 Robe Hook in Polished Stainless

  • Fast #
  • Part #WWMESRHPS
  • Item #4307349
  • Manufacturer Part #WMESRHPS
3.7 out of 5 Customer Rating
Brand image
Wingits®

Modern Elegance™ 1 Robe Hook in Polished Stainless

  • Fast #
  • Part #WWMESRHPS
  • Item #4307349
  • Manufacturer Part #WMESRHPS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MODERN Elegance™
  • HeliArc welded structural 18/8 304 stainless steel
  • BridgeBind™ manufacturing technology
  • Hand polished
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
2-1/4 in
Height
1-5/8 in
Projection
2-1/4 in
Width
3 in
Characteristics & Features
Collection
Modern Elegance™
Color Finish Category
Stainless Steel
Color Finish Name
Polished Stainless
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
811175013456