This product requires certification to purchase.

4-5/8 in. Cover Plate in Satin Nickel

Wingits®

Oval™ 4-5/8 in. Cover Plate in Satin Nickel

  • Fast #
  • Part #WOCPSN
  • Item #4091757
  • Manufacturer Part #OCP-SN
4 out of 5 Customer Rating
Brand image
Wingits®

Oval™ 4-5/8 in. Cover Plate in Satin Nickel

  • Fast #
  • Part #WOCPSN
  • Item #4091757
  • Manufacturer Part #OCP-SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 720
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Slips behind the mounting bracket and interlock with the WingIts Fastening System
  • Aides in locating the curved rod properly, 3" into the tub
  • Can use with existing installation holes
  • Pack of 2
  • Requires Certification

Documents

Dimensions & Measurements
Length
4-5/8 in
Width
3-3/8 in
Characteristics & Features
Collection
Oval™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Stainless Steel
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
811175016389