This product requires certification to purchase.

Shower Seat in White

Wingits®

Shower Seat in White

  • Fast #
  • Part #WWSLX260225PWREV
  • Item #4307389
  • Manufacturer Part #WSLX260225PWREV
4.1 out of 5 Customer Rating
Brand image
Wingits®

Shower Seat in White

  • Fast #
  • Part #WWSLX260225PWREV
  • Item #4307389
  • Manufacturer Part #WSLX260225PWREV
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 23
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Exceeds guidelines and building codes
  • Reversible top allows for right or left hand placement
  • Phenolic top with slots
  • Adjustable rubber feet from 17" to 19"
  • Made in the USA
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Capacity:
800 lbs
Color Finish Category:
Whites
Color Finish Name:
White
Length:
26 in
Material:
Stainless Steel, Phenolic
Overall Length:
26 in
Overall Width:
22-1/2 in
UPC:
811175013623
Width:
22-1/2 in