This product requires certification to purchase.

Urinal Mat in Black (Box of 12, Case of 6 Boxes)

WizKid Products

Urinal Mat in Black (Box of 12, Case of 6 Boxes)

  • Fast #
  • Part #WOR10001BL
  • Item #10170407
  • Manufacturer Part #OR-10001-BL
5 out of 5 Customer Rating
Brand image
WizKid Products

Urinal Mat in Black (Box of 12, Case of 6 Boxes)

  • Fast #
  • Part #WOR10001BL
  • Item #10170407
  • Manufacturer Part #OR-10001-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carpet-like texture is a step above traditional pads
  • Antimicrobial compounds built into the fibers neutralize germs that cause odors
  • Prevents floor staining and keeps a restroom cleaner in between cleanings
  • The contoured shape is made for ergonomic use below urinals
  • The fiber configuration promotes rapid air drying
  • Choose the color that complements your decor
  • Costs only pennies a day depending on traffic
  • Proudly made in the state of Georgia
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Box of 12, Case of 6 Boxes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cotton, Plastic, Rubber
Material Type
Polyester
Warranty & Product Information
Application
Urinals
Product Type
Urinal Mat