This product requires certification to purchase.

Urinal Screen in Green (Box of 6)

WizKid Products

Urinal Screen in Green (Box of 6)

  • Fast #
  • Part #WSHCUMLN
  • Item #10131830
  • Manufacturer Part #SH-CU/MLN
5 out of 5 Customer Rating
Brand image
WizKid Products

Urinal Screen in Green (Box of 6)

  • Fast #
  • Part #WSHCUMLN
  • Item #10131830
  • Manufacturer Part #SH-CU/MLN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Box of 6
Size
13 in x 8 in x 9 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
Application
Urinals
Green Seal Certified
No
Product Type
Urinal Screen