This product requires certification to purchase.

1/2 in. 316 Stainless Steel Full Port Threaded 3000# Ball Valve

WKM

310 Series 1/2 in. 316 Stainless Steel Full Port Threaded 3000# Ball Valve

  • Fast #
  • Part #WB138S843S2WRD
  • Item #4702089
  • Manufacturer Part #2090936-02
3.7 out of 5 Customer Rating
Brand image
WKM

310 Series 1/2 in. 316 Stainless Steel Full Port Threaded 3000# Ball Valve

  • Fast #
  • Part #WB138S843S2WRD
  • Item #4702089
  • Manufacturer Part #2090936-02
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium quality with proven performance in a variety of applications
  • Open or closed position locking plate allows use of popular padlock designs
  • Positively retained stem designed to prevent blowout and cannot be removed with valve in service
  • Seat design allows pressure to relieve from body cavity
  • Floating ball is self adjusting and self cleaning
  • Excellent fire tested characteristics
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
3000#
Pressure - Maximum
3000 psi
Valve Size
1/2 in
Characteristics & Features
Collection
310 Series
Material
Stainless Steel
Material Type
316
Valve Body Style
2 piece
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Type
Ball Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No