This product requires certification to purchase.

35 in. Built-In Natural Gas Fireplace Unit with Millivolt Ignition

Wolf Steel

Ascent 35 in. Built-In Natural Gas Fireplace Unit with Millivolt Ignition

  • Fast #
  • Part #WB36NTR
  • Item #7612800
  • Manufacturer Part #B36NTR
3.1 out of 5 Customer Rating
Brand image
Wolf Steel

Ascent 35 in. Built-In Natural Gas Fireplace Unit with Millivolt Ignition

  • Fast #
  • Part #WB36NTR
  • Item #7612800
  • Manufacturer Part #B36NTR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
100 in
Width
35 in
Characteristics & Features
Collection
Ascent
Vent Type
Direct Vent
Electrical & Operational Information
BTU
18000
MBH
18
Warranty & Product Information
UPC
629169048588