This product requires certification to purchase.

46 in. Gas Fireplace

Wolf Steel

Ascent™ 46 46 in. Gas Fireplace

  • Fast #
  • Part #WB46NTR
  • Item #9717482
  • Manufacturer Part #B46NTR
5 out of 5 Customer Rating
Brand image
Wolf Steel

Ascent™ 46 46 in. Gas Fireplace

  • Fast #
  • Part #WB46NTR
  • Item #9717482
  • Manufacturer Part #B46NTR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Up to 22,000 BTU's
  • Standard Safety Barrier Included
  • Included Oak log set
  • Five Optional Decorative Brick Kits
  • Four Optional Media Enhancement Kits
  • Optional Finishing Trim
  • Two Optional Decorative Fronts
  • Glowing Ember Bed
  • Pan Style Burner
  • Optional Remote Control
  • Requires Certification
Dimensions & Measurements
Depth
18-31/100 in
Height
34-63/100 in
Width
46 in
Characteristics & Features
Collection
Ascent™ 46
Electrical & Operational Information
BTU
22000
Warranty & Product Information
Type
WB46NTR