This product requires certification to purchase.

42 in. Direct Vent Natural Gas Fireplace with Millivolt Ignition

Wolf Steel

Ascent™ Series 42 in. Direct Vent Natural Gas Fireplace with Millivolt Ignition

  • Fast #
  • Part #WB42NTR
  • Item #7612793
  • Manufacturer Part #B42NTR
5 out of 5 Customer Rating
Brand image
Wolf Steel

Ascent™ Series 42 in. Direct Vent Natural Gas Fireplace with Millivolt Ignition

  • Fast #
  • Part #WB42NTR
  • Item #7612793
  • Manufacturer Part #B42NTR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Up to 22,000 BTU's
  • Log Set and Glowing Ember Bed
  • Pan Style Burner
  • Pre-Wired for Wall Switch
  • Millivolt or Electronic Ignition
  • Back-Up Control System
  • Requires Certification
Dimensions & Measurements
Depth
100 in
Height
35 in
Length
43 in
Width
19-1/2 in
Characteristics & Features
Collection
Ascent™ Series
Material
Metal
Vent Type
Direct Vent
Electrical & Operational Information
BTU
22000
MBH
22
Warranty & Product Information
UPC
629169054862