This product requires certification to purchase.

35 in. 26000 BTU Electronic Ignition Fireplace Unit

Wolf Steel

Continental® 35 in. 26000 BTU Electronic Ignition Fireplace Unit

  • Fast #
  • Part #WCX36NTRE1
  • Item #8132621
  • Manufacturer Part #CX36NTRE-1
5 out of 5 Customer Rating
Brand image
Wolf Steel

Continental® 35 in. 26000 BTU Electronic Ignition Fireplace Unit

  • Fast #
  • Part #WCX36NTRE1
  • Item #8132621
  • Manufacturer Part #CX36NTRE-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
8 in
Width
35 in
Characteristics & Features
Collection
Continental®
Electrical & Operational Information
BTU
26000
MBH
26
Warranty & Product Information
ANSI
ANSI Z21.50