This product requires certification to purchase.

50 in. Electric Fireplace

Wolf Steel

Entice™ 50 in. Electric Fireplace

  • Fast #
  • Part #WNEFL50CFH1
  • Item #10240656
  • Manufacturer Part #NEFL50CFH-1
3.9 out of 5 Customer Rating
Brand image
Wolf Steel

Entice™ 50 in. Electric Fireplace

  • Fast #
  • Part #WNEFL50CFH1
  • Item #10240656
  • Manufacturer Part #NEFL50CFH-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The Napoleon Entice™ 50 Wall Hanging Electric Fireplace is 16.94-inches tall, 50-inches wide, and 5.4-inches deep (43.03 cm tall, 91.44 cm wide, 13.82 cm deep)
  • Quickly heat large rooms up to 400 square feet thanks to the robust heat output of 5000 BTU's and 1,500 Watts powering the unit
  • Ready to use right out of the box, just hang on the wall and plug it in to a regular 120V outlet
  • The black, nearly frameless finish surrounding this modern, linear, electric fireplace creates a minimalist look that doesn't interfere with your décor, instead it enhances the fire aspect of the fireplace
  • The controls are easy to use, illuminating when you need them and dimming to hide when not in use. This ensures you have complete control without the illuminated buttons detracting from the overall look of the fireplace while you are relaxing
  • Easily match the flame color and ember bed to your décor or mood by selecting one of ten flame and ten ember bed color options
  • Enjoy this fireplace any time of day with the high intensity LED lights in both the flames and ember bed, ensuring that no matter how bright it is, you can still take pleasure in the view of your fireplace
  • Large crystal clear cubes sparkle with contemporary luxury, reflecting the beautiful Colors of the flames and the ember bed lights
  • Installation is fast and easy with the included bracket for hanging. The unit is ready to go right out of the box, only taking a few minutes and couple of screws to hang
  • This fireplace can be installed recessed fully into the wall, meaning that it won't protrude into the room at all. This provides a clean and seamless, contemporary look
  • Requires Certification
Dimensions & Measurements
Depth
5-11/25 in
Height
16-47/50 in
Width
49-69/100 in
Characteristics & Features
Collection
Entice™
Electrical & Operational Information
BTU
5000
Warranty & Product Information
Type
WNEFL50CFH1
UPC
629169088935