This product requires certification to purchase.

60 in. Electric Fireplace

Wolf Steel

Entice™ Series 60 in. Electric Fireplace

  • Fast #
  • Part #WNEFL60CFH
  • Item #9615040
  • Manufacturer Part #NEFL60CFH
4.2 out of 5 Customer Rating
Brand image
Wolf Steel

Entice™ Series 60 in. Electric Fireplace

  • Fast #
  • Part #WNEFL60CFH
  • Item #9615040
  • Manufacturer Part #NEFL60CFH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Expansive Viewing area and shallow depth
  • Installation options include wall hung, semi-recessed and fully recessed
  • 5 size options in width: 36", 42", 50", 60" and 72"
  • Blue, orange and combined multi-color flames
  • Adjustable flame brightness and speed
  • 6 color ember bed with cycle and fade-in and fade-out modes
  • Crystal media included
  • Optional log sets available
  • Requires Certification
Dimensions & Measurements
Depth
5-11/25 in
Height
16-47/50 in
Width
59-69/100 in
Characteristics & Features
Collection
Entice™ Series
Electrical & Operational Information
BTU
5000
Watts
1465 W
Warranty & Product Information
Type
WNEFL60CFH
UPC
629169077793