This product requires certification to purchase.

3/4 in. FIP Non-Freeze Area Lawn Faucet in Chrome

Woodford Manufacturing

3/4 in. FIP Non-Freeze Area Lawn Faucet in Chrome

  • Fast #
  • Part #WY24CH
  • Item #1677780
  • Manufacturer Part #Y24
3.3 out of 5 Customer Rating
Brand image
Woodford Manufacturing

3/4 in. FIP Non-Freeze Area Lawn Faucet in Chrome

  • Fast #
  • Part #WY24CH
  • Item #1677780
  • Manufacturer Part #Y24
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MGHT
End Connections
FPT x MGHT
Pressure - Maximum
125 psi
Valve Size
3/4 in
Characteristics & Features
Handle Type
Hand Wheel
Material
Brass
Sillcock Type
Anti-siphon
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
671090075201