9 in. Roller Cover
50/50™ 9 in. Roller Cover
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Shed-resistant, knit fabric blend of 50% lambs wool & 50% polyester for 100% performance in all flat, satin, or semi gloss paints, stains, waterproofing
- Wool provides maximum paint capacity & a smooth finish; polyester resists matting
- Green, double-thick polypropylene core resists water, solvents & cracking
- Matching Jumbo-Koter ® minirollers available for achieving seamless results
Specifications
- Application:
- Brick, Concrete, Drywall, Masonry, Wood
- Collection:
- 50/50™
- Length:
- 9
- Material:
- Plastic, Wool
- Material Type:
- Polyester
- Product Type:
- Roller Cover
- Size:
- 9 in
- UPC:
- 071497660893