This product requires certification to purchase.

1/2 in. Plastic and Yarn Fabric Roller Cover

Wooster®

Cirrus™ 1/2 in. Plastic and Yarn Fabric Roller Cover

  • Fast #
  • Part #WR1949
  • Item #5170166
  • Manufacturer Part #R194-9
5 out of 5 Customer Rating
Brand image
Wooster®

Cirrus™ 1/2 in. Plastic and Yarn Fabric Roller Cover

  • Fast #
  • Part #WR1949
  • Item #5170166
  • Manufacturer Part #R194-9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High capacity polyamide yarn fabric
  • For all flat paint, stains, sizings
  • Water, solvent and cracking resistant
  • Double-thick polypropylene core
  • Low spatter & durable, great for rough surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Size
9 in
Thickness
1/2 in
Characteristics & Features
Collection
Cirrus™
Material
Plastic, Yarn Fabric
Material Type
Polyamide
Warranty & Product Information
Application
Flat Paint, Stain, Semi-Rough Surface
Product Type
Roller Cover
UPC
071497177476