This product requires certification to purchase.

3/4 in. Plastic and Yarn Fabric Roller Cover

Wooster®

Cirrus™ 3/4 in. Plastic and Yarn Fabric Roller Cover

  • Fast #
  • Part #WR1959
  • Item #5170192
  • Manufacturer Part #R195-9
4.2 out of 5 Customer Rating
Brand image
Wooster®

Cirrus™ 3/4 in. Plastic and Yarn Fabric Roller Cover

  • Fast #
  • Part #WR1959
  • Item #5170192
  • Manufacturer Part #R195-9
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High capacity polyamide yarn fabric
  • For all flat paint, stains, sizings
  • Water, solvent and cracking resistant
  • Double-thick polypropylene core
  • Low spatter & durable, great for rough surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Size
9 in
Thickness
3/4 in
Characteristics & Features
Collection
Cirrus™
Material
Plastic, Yarn Fabric
Material Type
Polyamide
Warranty & Product Information
Application
Flat Paint, Stain, Rough Surfaces
Product Type
Roller Cover
UPC
071497177483