This product requires certification to purchase.

11 in. Plastic Paint Tray

Wooster®

Deep-Well™ 11 in. Plastic Paint Tray

  • Fast #
  • Part #WR40411
  • Item #6315714
  • Manufacturer Part #R404-11
3.4 out of 5 Customer Rating
Brand image
Wooster®

Deep-Well™ 11 in. Plastic Paint Tray

  • Fast #
  • Part #WR40411
  • Item #6315714
  • Manufacturer Part #R404-11
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wooster® 11" Deep-Well™ paint tray
  • Polypropylene resists solvents and is rust-proof
  • Working capacity: 1/4 gal
  • Molded rib design
  • Size: 14-1/2" x 11"
  • Diameter: 3-2/12"
  • Ladder hook legs
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Length
14-1/2 in
Size
11 in x 14-1/2 in x 3-1/2 in
Width
11 in
Characteristics & Features
Collection
Deep-Well™
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Residential
Product Type
Paint Tray
UPC
071497644718