This product requires certification to purchase.

4-1/2 in. Plastic Painter Frame

Wooster®

Jumbo-Koter® 4-1/2 in. Plastic Painter Frame

  • Fast #
  • Part #WR212412
  • Item #4870196
  • Manufacturer Part #R212-4-1/2
5 out of 5 Customer Rating
Brand image
Wooster®

Jumbo-Koter® 4-1/2 in. Plastic Painter Frame

  • Fast #
  • Part #WR212412
  • Item #4870196
  • Manufacturer Part #R212-4-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wooster® Jumbo-Koter® pipe painter
  • Perfect for coating pipes, rails, beams, posts and more
  • Adjusts for painting pipes as small as 1" in diameter
  • Twin adjustable roller cages
  • Galvanized 1/4" shank
  • Polypropylene threaded grip
  • Sherlock GT® compatible
  • Quick, time saving solution
  • Requires Certification
Dimensions & Measurements
Length
10 in
Size
4-1/2 in
Characteristics & Features
Collection
Jumbo-Koter®
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Residential
Product Type
Painter Frame
UPC
071497176493