This product requires certification to purchase.

9 x 5/16 in. Roller Cover

Wooster®

Micro Plush™ 9 x 5/16 in. Roller Cover

  • Fast #
  • Part #WR2359
  • Item #4870168
  • Manufacturer Part #R235-9
4.1 out of 5 Customer Rating
Brand image
Wooster®

Micro Plush™ 9 x 5/16 in. Roller Cover

  • Fast #
  • Part #WR2359
  • Item #4870168
  • Manufacturer Part #R235-9
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wooster® 9" Micro Plush™ nap roller cover
  • For use with all paints and enamels
  • Nap measures 5/16"
  • Double-thick polypropylene core resists water, solvents and cracking
  • White microfiber fabric
  • Delivers a very uniform and even finish
  • Requires Certification
Dimensions & Measurements
Length
9 in
Size
9 in x 5/16 in
Characteristics & Features
Collection
Micro Plush™
Color Finish Name
White
Material
Microfiber, Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Residential
Product Type
Roller Cover
UPC
071497165794