This product requires certification to purchase.

6 in. Shed-Resistant Paint Roller with 1/2 in. Nap Size (2 Pack)

Wooster®

Mini-Koter® 6 in. Shed-Resistant Paint Roller with 1/2 in. Nap Size (2 Pack)

  • Fast #
  • Part #WR2296
  • Item #7727497
  • Manufacturer Part #R229-6
5 out of 5 Customer Rating
Brand image
Wooster®

Mini-Koter® 6 in. Shed-Resistant Paint Roller with 1/2 in. Nap Size (2 Pack)

  • Fast #
  • Part #WR2296
  • Item #7727497
  • Manufacturer Part #R229-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for narrow, or small-surface jobs
  • Offers a smooth finish with all paints & enamels
  • Shed-resistant
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 in
Package Quantity
Pack of 2
Size
6 in x 1/2 in
Characteristics & Features
Collection
Mini-Koter®
Color Finish Name
White
Material
Fabric
Warranty & Product Information
Application
Residential
Product Type
Mini Roller Cover
UPC
071497189622