This product requires certification to purchase.

6 in. Foam Mini Roller Cover (Pack of 2)

Wooster®

Mini-Koter® 6 in. Foam Mini Roller Cover (Pack of 2)

  • Fast #
  • Part #WR2646
  • Item #8927634
  • Manufacturer Part #R264-6
3.6 out of 5 Customer Rating
Brand image
Wooster®

Mini-Koter® 6 in. Foam Mini Roller Cover (Pack of 2)

  • Fast #
  • Part #WR2646
  • Item #8927634
  • Manufacturer Part #R264-6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For a lintless finish with all paints, enamels & varnishes
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Pack of 2
Size
6 in
Characteristics & Features
Brand Model Compatibility
Sherlock GT®
Collection
Mini-Koter®
Handle Material
Polypropylene
Material
Foam
Warranty & Product Information
Application
Enamel, Paint, Varnishes
Product Type
Foam
UPC
071497189745