This product requires certification to purchase.

9 x 1/2 in. Plastic Woven Fabric Roller Cover

Wooster®

Pro/Doo-Z® 9 x 1/2 in. Plastic Woven Fabric Roller Cover

  • Fast #
  • Part #WRR6439
  • Item #6156505
  • Manufacturer Part #RR643-9
4.5 out of 5 Customer Rating
Brand image
Wooster®

Pro/Doo-Z® 9 x 1/2 in. Plastic Woven Fabric Roller Cover

  • Fast #
  • Part #WRR6439
  • Item #6156505
  • Manufacturer Part #RR643-9
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wooster® 9" Pro/Doo-Z® nap roller cover
  • For use with all paints, enamels, primers, urethanes and epoxies
  • Shed-resistant
  • Nap measures: 1/2"
  • Resists matting for complete coverage and smoother results
  • Double-thick polypropylene core resists water, solvents and cracking
  • Requires Certification

Specifications

Application:
Residential
Collection:
Pro/Doo-Z®
Material:
Plastic, Fabric
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 1/2 in
UPC:
071497118073